Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-D-8"-GD
- Zoro # G523648922
product price:Â
$
54.19
/ea
Key Features
Resistance
1,800 ohm
Connector Type
Wire Leads
Manufacturer Warranty Length
5 yr
Probe Bend
Straight
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-D-8"-GD
- Zoro #
- G523648922
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 1,800 ohm
- Connector Type
- Wire Leads
- Probe Bend
- Straight
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Duct
- Enclosure Material
- Galvanized Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.