Shop ACI
See all product information
Create Account
ThermistorProbe, 10000 ohm
- Mfr # A/10K-E1-R
- Zoro # G824937527
product price:Â
$
19.99
/ea
Key Features
Connector Type
Screw Terminal
Minimum Temperature °C
1.5 Degrees C
Resistance
10,000 ohm
Manufacturer Warranty Length
5 yr
Accuracy
+/-0.3 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-R
- Zoro #
- G824937527
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Connector Type
- Screw Terminal
- Minimum Temperature °C
- 1.5 Degrees C
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.3 Degrees C
- Maximum Temperature (°C)
- 50 Degrees C
- Minimum Temperature °F
- 35 Degrees F
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- For Media Type
- Air
- Maximum Temperature (°F)
- 122 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10,000 ohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.