RTD Probe, 2-Wire Wires
- Mfr # A/1K-2W-R2O
- Zoro # G024937020
product price:Â
$
48.65
/ea
Key Features
Number of Wires
2-Wire
Element Accuracy Class
Class A
Minimum Temperature °C
1.5 Degrees C
Calibration Certificate Included
No Certification Included
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-R2O
- Zoro #
- G024937020
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Number of Wires
- 2-Wire
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- 1.5 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Response Time
- 8 sec
- Connector Type
- Terminal Block
- Accuracy
- +/-0.06%
- Resistance
- 1,000 ohm
- Process Mounting
- Stick-On
- Maximum Temperature (°C)
- 50 Degrees C
- Maximum Temperature (°F)
- 122 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °F
- 35 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.