Shop ACI
See all product information
Create Account
ThermistorProbe, 0.7"Dia, 1.2"L, 10000 ohm
- Mfr # A/CP-SBS
- Zoro # G524937551
product price:Â
$
76.19
/ea
Key Features
Connector Type
Wire Leads
Enclosure Material
Stainless Steel
Cable Length
24 in
Maximum Temperature (°C)
115 Degrees C
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-SBS
- Zoro #
- G524937551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Probe Length
- 1.2 in
- Probe Diameter
- 0.7 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Connector Type
- Wire Leads
- Enclosure Material
- Stainless Steel
- Maximum Temperature (°C)
- 115 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Curve Type
- Type II
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.