Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-D-6"-GD
- Zoro # G123648827
product price:Â
$
54.19
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Probe Length
6 in
Response Time
10 sec
Minimum Temperature °F
-40 Degrees F
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-D-6"-GD
- Zoro #
- G123648827
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Probe Bend
- Straight
- For Media Type
- Air
- Resistance
- 3,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.