Shop ACI
See all product information
Create Account
RTD Probe, 3-Wire Wires, PTFE
- Mfr # A/100-3W-SP
- Zoro # G224937516
product price:Â
$
43.79
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Calibration Certificate Included
No Certification Included
Connector Type
Wire Leads
Element Accuracy Class
Class A
Resistance
100 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-SP
- Zoro #
- G224937516
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Resistance
- 100 ohm
- Maximum Temperature (°C)
- 71 Degrees C
- Response Time
- 25 sec
- Maximum Temperature (°F)
- 160 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Stainless Steel
- Cable Material
- PTFE
- Number of Wires
- 3-Wire
- Process Mounting
- Stick-On
- Accuracy
- +/-0.06%
- For Media Type
- Air
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.