Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-D-12"-GD
- Zoro # G523649820
product price:Â
$
80.69
/ea
Key Features
Resistance
100 ohm
Accuracy
+/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Minimum Temperature °C
-40 Degrees C
Probe Sheath Material
304 Stainless Steel
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-D-12"-GD
- Zoro #
- G523649820
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Resistance
- 100 ohm
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Element Accuracy Class
- Class A
- For Media Type
- Air
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 200 Degrees C
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Response Time
- 8 sec
- Process Mounting
- Flange
Dimensions
- Probe Length
- 12 in
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.