Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 8"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-DO-8"
- Zoro # G524937490
product price:Â
$
36.19
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
239 Degrees F
Flange Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-DO-8"
- Zoro #
- G524937490
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 239 Degrees F
- Flange Material
- Galvanized Steel
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Element Accuracy Class
- Class A
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 115 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- Probe Sheath Material
- Stainless Steel
- Process Mounting
- Flange
- Accuracy
- +/-0.06%
Dimensions
- Cable Length
- 14 in
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.