Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-I-4"-GD
- Zoro # G523649028
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°C)
150 Degrees C
Manufacturer Warranty Length
5 yr
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-I-4"-GD
- Zoro #
- G523649028
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 100,000 ohm
- Process Mounting Connection
- Thread
- For Media Type
- Liquids and Gels
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.