Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-A-8'-PB
- Zoro # G723648869
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
150 Degrees C
Manufacturer Warranty Length
5 yr
Connector Type
Wire Leads
For Media Type
Air
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-A-8'-PB
- Zoro #
- G723648869
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Duct
- Probe Sheath Material
- Copper
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Response Time
- 15 sec
- Resistance
- 3,000 ohm
- Probe Bend
- Straight
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 ft
- Probe Diameter
- 0.21 in
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.