Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-FA-24'-PB
- Zoro # G323649761
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Plastic
Process Mounting Connection
Duct
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Calibration Certificate Included
No Certification Included
Probe Diameter
0.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-FA-24'-PB
- Zoro #
- G323649761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Enclosure Material
- Plastic
- Process Mounting Connection
- Duct
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- 167 Degrees F
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- 0 Degrees C
- Probe Bend
- Bendable
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 75 Degrees C
- Probe Sheath Material
- PVC
- Maximum Temperature (°F)
- 167 Degrees F
- Response Time
- 15 sec
- Number of Wires
- 2-Wire
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.