Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-I-2.5"-GD
- Zoro # G723649705
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.25 in
Number of Wires
2-Wire
Enclosure Material
Galvanized Steel
Resistance
100 ohm
Maximum Temperature (°F)
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-I-2.5"-GD
- Zoro #
- G723649705
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 8 sec
- Element Accuracy Class
- Class A
- Process Mounting
- Thread
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- For Media Type
- Water
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Cable Length
- N/A - No Cable
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.