Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-D-8"-GD-NIST
- Zoro # G323649242
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Probe Length
8 in
Resistance
1,800 ohm
Connector Type
Wire Leads
Probe Diameter
0.25 in
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-D-8"-GD-NIST
- Zoro #
- G323649242
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 1,800 ohm
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Bend
- Straight
- Process Mounting Connection
- Duct
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- NIST Not Traceable
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
Dimensions
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.