Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-S-GD
- Zoro # G123649671
product price:Â
$
79.39
/ea
Key Features
Number of Wires
2-Wire
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
200 Degrees F
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-S-GD
- Zoro #
- G123649671
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 200 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- For Media Type
- Liquids and Gels
- Response Time
- 30 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 93 Degrees C
- Process Mounting Connection
- Strap
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.