Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-IM-2.5"-GD
- Zoro # G323648979
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
392 Degrees F
Accuracy
+/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
For Media Type
Water
Probe Sheath Material
304 Stainless Steel
Resistance
100 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-IM-2.5"-GD
- Zoro #
- G323648979
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- For Media Type
- Water
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 100 ohm
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Enclosure Material
- Galvanized Steel
- Process Mounting
- Thread
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Cable Length
- N/A - No Cable
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.