Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-I-2.5"-GD
- Zoro # G223648772
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.25 in
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Response Time
10 sec
Resistance
10,000 ohm
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-I-2.5"-GD
- Zoro #
- G223648772
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- For Media Type
- Liquids and Gels
- Probe Sheath Material
- 304 Stainless Steel
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Thread
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.