Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 6"L, 14" L
- Mfr # A/0.1AN-D-6"-PB
- Zoro # G024936900
product price:Â
$
33.49
/ea
Key Features
Connector Type
Wire Leads
For Media Type
Air
Probe Sheath Material
304 Stainless Steel
Probe Length
6 in
Resistance
10 kiloohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1AN-D-6"-PB
- Zoro #
- G024936900
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Connector Type
- Wire Leads
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10 kiloohm
- Curve Type
- Type III
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 85 Degrees C
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Accuracy
- +/-0.127 Degrees C
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
Dimensions
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.