ThermistorProbe, 20 kiloohm
- Mfr # A/20K-RSO-A24-C5
- Zoro # G524937995
product price:Â
$
44.85
/ea
Key Features
Connector Type
Screw Terminal
Maximum Temperature (°F)
122 Degrees F
Calibration Certificate Included
No Certification Included
Minimum Temperature °C
1.5 Degrees C
Maximum Temperature (°C)
50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-RSO-A24-C5
- Zoro #
- G524937995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Connector Type
- Screw Terminal
- Maximum Temperature (°F)
- 122 Degrees F
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- 1.5 Degrees C
- Maximum Temperature (°C)
- 50 Degrees C
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Minimum Temperature °F
- 35 Degrees F
- Enclosure Material
- Plastic
- Response Time
- 10 sec
- Resistance
- 20 kiloohm
Description
Thermistor Probe, Resistance 20 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.