Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-18"-GD-NIST
- Zoro # G723649781
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Number of Wires
2-Wire
Minimum Temperature °F
-40 Degrees F
Probe Diameter
0.25 in
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-18"-GD-NIST
- Zoro #
- G723649781
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- NIST Not Traceable
- Response Time
- 10 sec
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 18 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.