Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-I-4"-GD
- Zoro # G823649117
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Thread
Number of Wires
2-Wire
Minimum Temperature °F
-40 Degrees F
Probe Sheath Material
304 Stainless Steel
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-I-4"-GD
- Zoro #
- G823649117
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Thread
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Liquids and Gels
- Enclosure Material
- Galvanized Steel
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Curve Type
- Type II
- Maximum Temperature (°F)
- 302 Degrees F
Dimensions
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.