Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-D-18"-GD
- Zoro # G823649230
product price:Â
$
61.75
/ea
Key Features
Number of Wires
2-Wire
Enclosure Material
Galvanized Steel
Probe Sheath Material
304 Stainless Steel
Probe Length
18 in
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-D-18"-GD
- Zoro #
- G823649230
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Response Time
- 10 sec
- For Media Type
- Air
- Connector Type
- Wire Leads
- Probe Bend
- Straight
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Process Mounting Connection
- Duct
- Resistance
- 1,800 ohm
Dimensions
- Probe Length
- 18 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.