RTD Probe, 0.25"Dia, 12"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-D-12"-4X
- Zoro # G524936974
product price:Â
$
64.85
/ea
Key Features
Resistance
100 ohm
Minimum Temperature °F
-40 Degrees F
Process Mounting
Duct
For Media Type
Air, Water
Accuracy
+/-0.23 Degrees C @ -40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-12"-4X
- Zoro #
- G524936974
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Resistance
- 100 ohm
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Duct
- For Media Type
- Air, Water
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Probe Sheath Material
- Stainless Steel
- Enclosure Material
- Plastic
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 200 Degrees C
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 24 in
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.