Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-I-2.5"-GD
- Zoro # G223649694
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Response Time
8 sec
Process Mounting Thread Size
1/2" MNPT
Connector Type
Wire Leads
Probe Length
2.5 in
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-I-2.5"-GD
- Zoro #
- G223649694
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Water
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Maximum Temperature (°F)
- 392 Degrees F
- Process Mounting
- Thread
- Maximum Temperature (°C)
- 200 Degrees C
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 3-Wire
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 2.5 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 3-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.