Shop ACI
See all product information
Create Account
RTD Probe, 3-Wire Wires
- Mfr # A/1K-3W-R2
- Zoro # G524937049
product price:Â
$
36.19
/ea
Key Features
Process Mounting
Stick-On
Element Accuracy Class
Class A
Accuracy
+/-0.06%
Calibration Certificate Included
No Certification Included
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-R2
- Zoro #
- G524937049
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Stick-On
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.06%
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Maximum Temperature (°F)
- 122 Degrees F
- Number of Wires
- 3-Wire
- Minimum Temperature °C
- 1.5 Degrees C
- Response Time
- 8 sec
- Maximum Temperature (°C)
- 50 Degrees C
- Minimum Temperature °F
- 35 Degrees F
- For Media Type
- Air
- Resistance
- 1,000 ohm
- Connector Type
- Terminal Block
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.