Shop ACI
See all product information
Create Account
RTD Probe, 24 ft L, PTFE
- Mfr # A/1K-NI-FA-24'-4X
- Zoro # G924937113
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Cable Material
PTFE
Accuracy
+/-0.42 Degrees F @ 70 Degrees F, +/-1.09 Degrees F @ 130 Degrees F
Maximum Temperature (°C)
75 Degrees C
Maximum Temperature (°F)
167 Degrees F
Process Mounting
Stick-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-FA-24'-4X
- Zoro #
- G924937113
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- PTFE
- Accuracy
- +/-0.42 Degrees F @ 70 Degrees F, +/-1.09 Degrees F @ 130 Degrees F
- Maximum Temperature (°C)
- 75 Degrees C
- Maximum Temperature (°F)
- 167 Degrees F
- Process Mounting
- Stick-On
- Minimum Temperature °F
- 32 Degrees F
- Connector Type
- Wire Leads
- Response Time
- 15 sec
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- 0 Degrees C
- For Media Type
- Air
- Resistance
- 1,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 24 in
- Probe Length
- 24 ft
Description
RTD Probe, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.