Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-A-50'-PB
- Zoro # G823649100
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
135 Degrees C
Minimum Temperature °F
-40 Degrees F
Response Time
15 sec
Probe Sheath Material
Copper
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-A-50'-PB
- Zoro #
- G823649100
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°C)
- 135 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 15 sec
- Probe Sheath Material
- Copper
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Accuracy
- +/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
- Enclosure Material
- Plastic
- Process Mounting
- Flange
- For Media Type
- Air
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 275 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.21 in
- Cable Length
- N/A - No Cable
- Probe Length
- 50 ft
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.