Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-D-4"-GD
- Zoro # G323649068
product price:Â
$
54.19
/ea
Key Features
Probe Length
4 in
Minimum Temperature °F
-40 Degrees F
Probe Diameter
0.25 in
Probe Bend
Straight
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-D-4"-GD
- Zoro #
- G323649068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Straight
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- For Media Type
- Air
- Response Time
- 10 sec
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 20,000 ohm
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.