Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-A-24'-GD
- Zoro # G923649246
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Probe Length
24 ft
Minimum Temperature °C
-40 Degrees C
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-A-24'-GD
- Zoro #
- G923649246
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- PVC
- Probe Bend
- Bendable
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Accuracy
- +/-1 Degrees C ( +/-1.8 Degrees F)
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 15 sec
- Resistance
- 1,800 ohm
Dimensions
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.