Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 2-Wire, Plenum
- Mfr # A/1K-2W-PO-4"-20'CL2P
- Zoro # G524936844
product price:Â
$
64.29
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°F)
392 Degrees F
Accuracy
+/-0.06%
Cable Length
20 ft
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-PO-4"-20'CL2P
- Zoro #
- G524936844
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.06%
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 200 Degrees C
- For Media Type
- Air, Water
- Probe Sheath Material
- Stainless Steel
- Response Time
- 8 sec
- Cable Material
- Plenum
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Stick-On
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 20 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material Plenum, Cable Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.