Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-D-18"-GD
- Zoro # G923649086
product price:Â
$
90.75
/ea
Key Features
Manufacturer Warranty Length
5 yr
Probe Diameter
0.25 in
Maximum Temperature (°F)
392 Degrees F
Process Mounting
Flange
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-2W-D-18"-GD
- Zoro #
- G923649086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Probe Length
- 18 in
Details
- Item
- RTD Probes
- Maximum Temperature (°F)
- 392 Degrees F
- Process Mounting
- Flange
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Element Accuracy Class
- Class A
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.