Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/1.8K-D-4"-PB
- Zoro # G824937909
product price:Â
$
24.29
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Plastic
Resistance
1.8 kiloohm
Cable Material
PTFE
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-D-4"-PB
- Zoro #
- G824937909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Resistance
- 1.8 kiloohm
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 85 Degrees C
- Accuracy
- +/-0.5 Degrees C
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 1.8 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.