Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-A-24'-GD-NIST
- Zoro # G823649735
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Probe Sheath Material
PVC
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Probe Bend
Bendable
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-A-24'-GD-NIST
- Zoro #
- G823649735
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Sheath Material
- PVC
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Probe Bend
- Bendable
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Curve Type
- Type II
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 15 sec
- For Media Type
- Air
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- NIST Not Traceable
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.