Shop ACI
See all product information
Create Account
ThermistorProbe, 0.25"Dia, 1"L, 24" CableL
- Mfr # A/1.8K-BP
- Zoro # G924937687
product price:Â
$
21.09
/ea
Key Features
For Media Type
Air
Number of Wires
2-Wire
Probe Sheath Material
304 Stainless Steel
Connector Type
Wire Leads
Cable Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-BP
- Zoro #
- G924937687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
Details
- Item
- Thermistor Probe
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,800 ohm
- Cable Material
- Teflon
- Accuracy
- +/-0.5 Degrees C
Description
Thermistor Probe, Resistance 1,800 ohm, Wire Leads, Cable Length 24 in, Cable Material Teflon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.