Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-A-24'-GD
- Zoro # G823649612
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Resistance
1,000 ohm
Minimum Temperature °F
-40 Degrees F
Accuracy
+/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
Cable Length
N/A - No Cable
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-A-24'-GD
- Zoro #
- G823649612
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Resistance
- 1,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
- For Media Type
- Air
- Process Mounting
- Flange
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 3-Wire
- Maximum Temperature (°C)
- 135 Degrees C
- Response Time
- 15 sec
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 275 Degrees F
- Probe Sheath Material
- Copper
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- N/A - No Cable
- Probe Length
- 24 ft
- Probe Diameter
- 0.21 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.