Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-A-8'-PB
- Zoro # G323648931
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
No Certification Included
Minimum Temperature °F
-40 Degrees F
Probe Diameter
0.21 in
Maximum Temperature (°C)
150 Degrees C
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-A-8'-PB
- Zoro #
- G323648931
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Curve Type
- Type II
- Enclosure Material
- Plastic
- Response Time
- 15 sec
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Duct
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- For Media Type
- Air
- Probe Sheath Material
- Copper
Dimensions
- Probe Diameter
- 0.21 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.