Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 3 kiloohm
- Mfr # A/3K-BP-10'CL2P
- Zoro # G324937300
product price:Â
$
37.29
/ea
Key Features
Manufacturer Warranty Length
5 yr
For Media Type
Air
Minimum Temperature °F
-40 Degrees F
Probe Diameter
0.25 in
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-BP-10'CL2P
- Zoro #
- G324937300
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- -40 Degrees F
- Cable Material
- FEP
- Enclosure Material
- Plastic
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 3 kiloohm
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 10 ft
- Probe Length
- 1 in
Description
Thermistor Probe, Resistance 3 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.