Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-D-18"-GD
- Zoro # G123649626
product price:Â
$
88.25
/ea
Key Features
Resistance
1,000 ohm
Element Accuracy Class
Class A
Maximum Temperature (°C)
200 Degrees C
Probe Length
18 in
Accuracy
+/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-D-18"-GD
- Zoro #
- G123649626
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Resistance
- 1,000 ohm
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 200 Degrees C
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Flange
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 3-Wire
- Connector Type
- Wire Leads
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
Dimensions
- Probe Length
- 18 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.