Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-I-2.5"-GD-NIST
- Zoro # G323649839
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Resistance
10,000 ohm
Probe Length
2.5 in
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-I-2.5"-GD-NIST
- Zoro #
- G323649839
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Curve Type
- Type II
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Calibration Certificate Included
- NIST Not Traceable
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
Dimensions
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.