Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-I-4"-GD
- Zoro # G623649775
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Resistance
100 ohm
Number of Wires
3-Wire
Maximum Temperature (°F)
392 Degrees F
Calibration Certificate Included
No Certification Included
Cable Length
N/A - No Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-I-4"-GD
- Zoro #
- G623649775
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Resistance
- 100 ohm
- Number of Wires
- 3-Wire
- Maximum Temperature (°F)
- 392 Degrees F
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Thread
- For Media Type
- Water
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 200 Degrees C
- Element Accuracy Class
- Class A
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
Dimensions
- Cable Length
- N/A - No Cable
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 3-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.