RTD Probes
- Mfr # A/1K-3W-I-2.5"-GD
- Zoro # G423649661
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Thread Size
1/2" MNPT
For Media Type
Water
Probe Diameter
0.25 in
Maximum Temperature (°C)
200 Degrees C
Accuracy
+/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-I-2.5"-GD
- Zoro #
- G423649661
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- For Media Type
- Water
- Maximum Temperature (°C)
- 200 Degrees C
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 3-Wire
- Process Mounting
- Thread
- Response Time
- 8 sec
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 392 Degrees F
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Probe Length
- 2.5 in
Description
RTD Probes, Number of Wires 3-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.