Shop ACI
See all product information
Create Account
ThermistorProbe, 4.7"L, 10 kiloohm
- Mfr # A/CP-O-EH
- Zoro # G324937003
product price:Â
$
43.79
/ea
Key Features
Enclosure Material
Plastic
Resistance
10 kiloohm
Probe Sheath Material
PVC
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-O-EH
- Zoro #
- G324937003
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Resistance
- 10 kiloohm
- Probe Sheath Material
- PVC
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 25 sec
- Calibration Certificate Included
- No Certification Included
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 190 Degrees F
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- For Media Type
- Air
- Maximum Temperature (°C)
- 115 Degrees C
- Accuracy
- +/-0.2 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 4.7 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.