Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-FA-24'-PB-NIST
- Zoro # G123648766
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
75 Degrees C
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
NIST Not Traceable
Number of Wires
2-Wire
Maximum Temperature (°F)
167 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-FA-24'-PB-NIST
- Zoro #
- G123648766
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°C)
- 75 Degrees C
- Calibration Certificate Included
- NIST Not Traceable
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 167 Degrees F
- Probe Sheath Material
- PVC
- Probe Bend
- Bendable
- Resistance
- 10,000 ohm
- Enclosure Material
- Plastic
- Minimum Temperature °C
- 0 Degrees C
- Response Time
- 15 sec
- Process Mounting Connection
- Duct
- Minimum Temperature °F
- 167 Degrees F
- Curve Type
- Type III
- Connector Type
- Wire Leads
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- For Media Type
- Air
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.