Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-D-4"-GD
- Zoro # G223649359
product price:Â
$
54.19
/ea
Key Features
Process Mounting Connection
Duct
Number of Wires
2-Wire
Minimum Temperature °F
-40 Degrees F
Probe Length
4 in
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-D-4"-GD
- Zoro #
- G223649359
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Resistance
- 100,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
Dimensions
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.