Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 10' L
- Mfr # A/AN-BC-BP-10'CL2P
- Zoro # G324937591
product price:Â
$
37.29
/ea
Key Features
Calibration Certificate Included
No Certification Included
Maximum Temperature (°C)
150 Degrees C
Curve Type
Type III
Number of Wires
2-Wire
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-BP-10'CL2P
- Zoro #
- G324937591
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Curve Type
- Type III
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Cable Material
- FEP
- Resistance
- 10 kiloohm
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Cable Length
- 10 ft
- Probe Length
- 1 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.