Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 8"L, 3-Wire, PTFE, SS
- Mfr # A/1K-3W-D-8"-PB
- Zoro # G824936858
product price:Â
$
36.19
/ea
Key Features
Maximum Temperature (°C)
200 Degrees C
Maximum Temperature (°F)
392 Degrees F
Response Time
8 sec
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-D-8"-PB
- Zoro #
- G824936858
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 200 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Probe Sheath Material
- Stainless Steel
- For Media Type
- Air, Water
- Number of Wires
- 3-Wire
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Process Mounting
- Duct
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Resistance
- 100 ohm
- Calibration Certificate Included
- No Certification Included
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
Description
RTD Probe, Number of Wires 3-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.