Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/50K-FA-24'-PB
- Zoro # G823648783
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Probe Diameter
0.17 in
Maximum Temperature (°F)
167 Degrees F
Manufacturer Warranty Length
5 yr
Process Mounting Connection
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/50K-FA-24'-PB
- Zoro #
- G823648783
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 167 Degrees F
- Process Mounting Connection
- Duct
- Minimum Temperature °F
- 167 Degrees F
- Probe Bend
- Bendable
- Maximum Temperature (°C)
- 75 Degrees C
- Probe Sheath Material
- PVC
- Minimum Temperature °C
- 0 Degrees C
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 50,000 ohm
- Number of Wires
- 2-Wire
- Response Time
- 15 sec
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 50,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.