Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-I-4"-GD
- Zoro # G123649510
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Process Mounting
Thread
Maximum Temperature (°C)
121 Degrees C
Maximum Temperature (°F)
250 Degrees F
Accuracy
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-NI-I-4"-GD
- Zoro #
- G123649510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
Details
- Item
- RTD Probes
- Process Mounting
- Thread
- Maximum Temperature (°C)
- 121 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Accuracy
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- For Media Type
- Water
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 8 sec
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.