Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-D-18"-GD
- Zoro # G923648829
product price:Â
$
61.75
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Maximum Temperature (°F)
302 Degrees F
Response Time
10 sec
Number of Wires
2-Wire
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-D-18"-GD
- Zoro #
- G923648829
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
- Process Mounting Connection
- Duct
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
- Resistance
- 20,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 18 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.