Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-IM-2.5"-GD
- Zoro # G623649638
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Process Mounting Thread Size
1/2" MNPT
Number of Wires
2-Wire
Probe Sheath Material
304 Stainless Steel
Maximum Temperature (°F)
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-IM-2.5"-GD
- Zoro #
- G623649638
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 250 Degrees F
- Process Mounting
- Thread
- Maximum Temperature (°C)
- 121 Degrees C
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Water
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- Enclosure Material
- Galvanized Steel
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Probe Length
- 2.5 in
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.