ThermistorProbe, 20 kiloohm
- Mfr # A/20K-R2SO-A24-B4
- Zoro # G024937068
product price:Â
$
44.85
/ea
Key Features
Maximum Temperature (°C)
50 Degrees C
Response Time
10 sec
Resistance
20 kiloohm
For Media Type
Air
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-R2SO-A24-B4
- Zoro #
- G024937068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 50 Degrees C
- Response Time
- 10 sec
- Resistance
- 20 kiloohm
- For Media Type
- Air
- Enclosure Material
- Plastic
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- 1.5 Degrees C
- Connector Type
- Screw Terminal
- Minimum Temperature °F
- 35 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 122 Degrees F
Description
Thermistor Probe, Resistance 20 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.